
to view pricing and more.
EFDB Series 1-Gang Pilot Light, Voltage Rating: 600 VAC, Amperage Rating: 10 AMP, Enclosure: NEMA 3, 7CD, 9EFG, Conduit Connection: 3/4 IN Dead-End, Consist Of: (1) Pilot Light, (1) Pushbutton, Material: Malleable Iron Body With Copperfree (4/10 Of 1 PCT Maximum) Aluminum Cover, Lamp Type: S6, Height: 4.63 IN, Width: 3 IN, Depth: 5-3/4 IN, Legend: Start/Stop, Standard: UL 508, UL 698, UL 1203, E10449, E81751 UL Listed, Class I, Division 1, Groups, C, D, Class I, Division 2, Groups C, D, Class II, Division 1 And 2, Groups E, F, G And Class III, For Used In Conjunction With Contactors Or Magnetic Starters For Remote Control Of Motors
Overview
EFDB Series 1-Gang Pilot Light, Voltage Rating: 600 VAC, Amperage Rating: 10 AMP, Enclosure: NEMA 3, 7CD, 9EFG, Conduit Connection: 3/4 IN Dead-End, Consist Of: (1) Pilot Light, (1) Pushbutton, Material: Malleable Iron Body With Copperfree (4/10 Of 1 PCT Maximum) Aluminum Cover, Lamp Type: S6, Height: 4.63 IN, Width: 3 IN, Depth: 5-3/4 IN, Legend: Start/Stop, Standard: UL 508, UL 698, UL 1203, E10449, E81751 UL Listed, Class I, Division 1, Groups, C, D, Class I, Division 2, Groups C, D, Class II, Division 1 And 2, Groups E, F, G And Class III, For Used In Conjunction With Contactors Or Magnetic Starters For Remote Control Of Motors
Also known as: 781381701389, EFDB175J1U1
Specifications
No Specifications Available