Relays, Ice Cube, 10A, 11-Pin, 3PDT, 120VAC Coil, Basic

Item #: 407857

Cat #: RR3PA-UAC120V

UPC: 741660068459

to view pricing and more.
Documents & Guides
Relays, Ice Cube, 10 Amp, 11-Pin, 3-Pole Double Throw, 120 Volt AC Coil, Basic

Overview

Relays, Ice Cube, 10 Amp, 11-Pin, 3-Pole Double Throw, 120 Volt AC Coil, Basic
Also known as: 741660068459, RR3PA-UAC120V

Specifications

Volts AC Control: 120
Base: 11-Pin
Poles: 3
Amps: 10
Type: Relay, IceCube
Mounting: Socket
Volts AC Control: 120
Poles: 3
Type: Relay, IceCube
Base: 11-Pin
Amps: 10
Mounting: Socket