Spade Bit, 1-1/4"

Item #: 40790

Cat #: 33A-1-1/4

UPC: 783310203599

to view pricing and more.

Overview

1-1/4" Spade Bit, Length: 6".
Also known as: 783310203599, 33A-1-1/4

Specifications

Diameter: 1 1/4 in
Length: 6 in
Type: Spade Bit
Diameter: 1 1/4 in
Type: Spade Bit
Length: 6 in