
Compression Lug, 2-Hole, 4 AWG, 1/4" Stud, Long Barrel, Copper
Item #: 40796
Cat #: CLND-4-14-58
UPC: 783669630787
Sign In or Register to view pricing and more.
Documents & Guides
Compression Lug, 2-Hole, 4 AWG, 1/4 Inch Stud, Long Barrel, Copper With Tin Plating, No Sight Window, For Use In Grounding and Bonding Applications
Overview
Compression Lug, 2-Hole, 4 AWG, 1/4 Inch Stud, Long Barrel, Copper With Tin Plating, No Sight Window, For Use In Grounding and Bonding Applications
SureCrimp copper compression lugs offer maximum conductivity, excellent crimping characteristics, and provides low contact resistance for easy conductor insertion that maximizes application versatility.
Also known as: 783669630787, CLND-4-14-58
Features & Benefits
- Electro-tin plated for corrosion resistance
- Suitable for use in circuits rated 35KV or less, proper high voltage spacing and insulation techniques must be used
- UL Listed and CSA Certified with ILSCO and major competitor's tools for application versatility
- UL467 Listed 500 kcmil - 8 Str, 8 Sol - 2 Sol for grounding and bonding applications
- Direct burial 500 kcmil - 10
- Chamfered entry for ease of conductor insertion
- Color coded ink marking signifies key details including correct die
Specifications
| Material: | Copper |
| Color: | Gray |
| Mounting: | 2-Hole |
| Standards: | California Proposition 65 |
| Allowable Gauge Range: | 4 |
| Finish: | Tin Plated |
| Stud Size: | 1/4 in |
| Material: | Copper |
| Mounting: | 2-Hole |
| Allowable Gauge Range: | 4 |
| Stud Size: | 1/4 in |
| Color: | Gray |
| Standards: | California Proposition 65 |
| Finish: | Tin Plated |