Rdg 31035 Pipe Wrench,ridgid,heavy-

Item #: 408016

Cat #: 31035

UPC: 095691310354

to view pricing and more.
Documents & Guides
Ridgid; Pipe Wrench; Heavy-duty, Straight; Size: 36 In; Jaw Type: Full Floatingforged Hook; Handle Type: I-beam; Housing Material: Cast Iron; Pipe Capacity: 5in; Weight: 19 Lb

Overview

Ridgid; Pipe Wrench; Heavy-duty, Straight; Size: 36 In; Jaw Type: Full Floatingforged Hook; Handle Type: I-beam; Housing Material: Cast Iron; Pipe Capacity: 5in; Weight: 19 Lb
Also known as: 095691310354, 31035

Specifications

Color: Red
Mounting: Strap
Type: Blank Plate
Gangs: 2
Material: Nylon
Color: Red
Type: Blank Plate
Material: Nylon
Mounting: Strap
Gangs: 2