Meter mains, Homeline, CSED, ringless socket, 200A, surface mount, maximum 12 spaces, no bypass

Item #: 408021
Cat #: RC12L200C
UPC: 785901863984
Sign In or Register to view pricing and more.
Meter mains, Homeline, CSED, ringless socket, 200A, surface mount, maximum 12 spaces, no bypass

Overview

Meter mains, Homeline, CSED, ringless socket, 200A, surface mount, maximum 12 spaces, no bypass
The Square D® Load Centers and Combination Service Entrance Devices, RC12L200C. Enclosure mounting style performed as surface mount or convertible to semi-flush (use appropriate flange kit). This HOM Ringless Meter Mains meets Federal Specification W-P-115c as Type 1, Class 2, are UL Listed, suitable only for use as service equipment. In interior main lug (service disconnects field installed). Meter Socket has no By-pass.
Also known as: 785901863984, RC12L200C

Specifications

Mounting: Surface
Standards: California Proposition 65
Mounting: Surface
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)