Transformer, Dry Type, 3PH, 15kVA, 240D x 208Y/120, Floor Mount

Item #: 408034

Cat #: EE15T67H

UPC: 785901864523

to view pricing and more.
Transformer, Dry Type, Energy Efficient, 3-Phase, 15 kVA, 240 Delta x 208Y/120, Floor Mount

Overview

Transformer, Dry Type, Energy Efficient, 3-Phase, 15 kVA, 240 Delta x 208Y/120, Floor Mount
Also known as: 785901864523, EE15T67H

Specifications

Phase: 3
Type: Dry Type Transformer
Volt Amps: 15kVA
Primary Voltage: 240 Delta
Secondary Voltage: 120/208Y
Phase: 3
Volt Amps: 15kVA
Secondary Voltage: 120/208Y
Type: Dry Type Transformer
Primary Voltage: 240 Delta