3/4 PENDANT VAPORGARD 200W PS25

Item #: 408047

Cat #: VDA22

UPC: 782274668109

to view pricing and more.
Documents & Guides
No Documents Available
Eaton Crouse-Hinds series Vaporgard VDA fixture body, Medium base, Incandescent, Copper-free aluminum, A-23 max. lamp size, Pendant mount, 3/4", 120 Vac, 200W

Overview

Eaton Crouse-Hinds series Vaporgard VDA fixture body, Medium base, Incandescent, Copper-free aluminum, A-23 max. lamp size, Pendant mount, 3/4", 120 Vac, 200W

Crouse-Hinds series Vaporgard incandescent luminaires are used indoors or outdoors in industrial locations where enclosed and gasketed fixtures are required. They are applicable for tunnels, building entrances and similar locations, where moisture, dirt, chemicals, vibration or rough usage are a problem. Used for flush or surface mounting on ceiling or wall; pendant or in conduit systems; with or without a cast outlet box.

Also known as: 782274668109, VDA22

Specifications

Volts AC: 120
Wattage: 200
Light Technology: Incandescent
Volts AC: 120
Light Technology: Incandescent
Wattage: 200