3" Rigid Steel 45° Elbow

Item #: 40808

Cat #: GRC30045

UPC: 980020001884

to view pricing and more.
3 Inch Rigid Steel 45 Degree Elbow

Overview

3 Inch Rigid Steel 45 Degree Elbow

22.5 Degree Rigid steel conduit elbow is manufactured from prime conduit shell with high-strength in accordance with the latest specifications and standard of ANSI C80.

Also known as: 980020001884, GRC30045

Specifications

Diameter: 3 in
Material: Steel
Angle: 45°
Diameter: 3 in
Angle: 45°
Material: Steel