This product has been discontinued.

Category 5e, Riser, 24/4-UTP, Yellow, 1000', 350MHz
Item #: 408093
Cat #: C5E350CMRYEL1000BX
UPC:
to view pricing and more.
Documents & Guides
No Documents Available
Category 5e, Riser, 24 AWG, 4 Unshielded Twisted Pairs, 350MHz, Yellow, 1000 Foot Box
Overview
Category 5e, Riser, 24 AWG, 4 Unshielded Twisted Pairs, 350MHz, Yellow, 1000 Foot Box
Also known as: C5E350CMRYEL1000BX
Specifications
| Gauge: | 24 AWG |
| Volts AC: | 300 |
| Length: | 1000 ft |
| Conductors: | 4 Pair |
| Jacket: | Riser |
| Color: | Yellow |
| Shielding: | Unshielded |
| Stranding: | Stranded |
| Gauge: | 24 AWG |
| Length: | 1000 ft |
| Jacket: | Riser |
| Shielding: | Unshielded |
| Volts AC: | 300 |
| Conductors: | 4 Pair |
| Color: | Yellow |
| Stranding: | Stranded |