REXEL logo

Conduit Body Cover, Aluminum, 1"

Item #: 4081
Cat #: BS100A
UPC: 783126060126
Sign In or Register to view pricing and more.
Conduit Body Cover, Aluminum, 1"

Product Overview

Conduit Body Cover, Aluminum, 1"
Also known as: 783126060126, BS100A

Documents

Frequently Bought Together (25)
3M
1755-3/4X60FT Cotton Friction Tape, 3/4" x 60'
Bridgeport Fittings
LB-42CG 3/4" LB CVR/GASK COND BDY
Eaton B-Line
B106-52ZN TWO HOLE Z-SUPPORT FOR B52 CHANNEL ZINC PLATED
3M
35-RED-3/4X66FT Color Coding Electrical Tape, Vinyl, Red, 3/4" x 66'
Ideal
30-030 Noalox Anti-Oxidant Compound, Heavy Duty, 8 Ounce Squeeze Bottle
OZ Gedney
X75A 3/4 IN ALUM X COND BODY
Bridgeport Fittings
105-DC 1 1/2" LOCKNUT
Eaton/Bussmann Series
LPS-RK-20SP Fuse, 20 Amp, Class RK1, Dual Element, Time-Delay, 600V, LOW-PEAK
Multiple
150 Rigid Aluminum Conduit, 1-1/2", 10'
OZ Gedney
BS200A Conduit Body Cover, Aluminum, 2
Thomas & Betts
2RA18X EXP INS VINYL BTT SPLC, 22-18
Eaton/Bussmann Series
LPN-RK-70SP 70 Amp Class RK1 Dual Element, Time-Delay Fuse, 250V, LOW-PEAK
Burndy
KS22 Split Bolt, Copper, Run: 6 to 2 AWG, Tap: 6 to 2 AWG
Appleton
C200-A Conduit Body, Type: C, Size: 2", Form 85, Aluminum
Brady
WMS-111-321 Wire Marker Sleeves, 1" x 0.35" *** Discontinued ***
OZ Gedney
4Q-150 1 1&2 IN LIQ TITE CONN
Appleton
LB200-A Conduit Body, Type: LB, Size: 2", Form 85, Aluminum
Appleton
C125-A Conduit Body, Type: C, Size: 1-1/4", Form 85, Aluminum
OZ Gedney
RB-326A RDC BSHG AL 1-1/4 TO 1 FOR NPT
Appleton
RB200-150 Reducing Bushing, Threaded, 2" x 1-1/2", Steel
OZ Gedney
BS50A 1/2 IN ALUM COND BDY CVR
Eaton/Bussmann Series
LPJ-50SP Fuse, 50 Amp, Class J, Dual-Element, Time-Delay, 600V, LOW-PEAK
Ideal
31-388 ClearGlide Wire Pulling Lubricant - 1 Quart Squeeze Bottle
OZ Gedney
4-125 1-1/4 IN 3 PC COND CPLG
Eaton/Bussmann Series
LPS-RK-15SPI Fuse, 15 Amp Class RK1 Dual Element, Time-Delay, Indication, 600V

Specifications

Material: Copper, Stainless Steel
Material: Copper, Stainless Steel

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)