ESR Bell Signal, Diameter: 6", 115V, Explosion-Proof/Dust-Ignitionproof

Item #: 408121

Cat #: ESR2672

UPC: 782274744803

to view pricing and more.
Documents & Guides
ESR Bell Signal, Diameter: 6 Inch, 115 Nominal Volts, Explosion-Proof/Dust-Ignitionproof, Raintight, Material: Iron/Aluminum

Overview

ESR Bell Signal, Diameter: 6 Inch, 115 Nominal Volts, Explosion-Proof/Dust-Ignitionproof, Raintight, Material: Iron/Aluminum
Also known as: 782274744803, ESR2672

Specifications

Diameter: 6 in
Volts AC: 115
Diameter: 6 in
Volts AC: 115