LED CEILING 2X26W NEUT. BRONZE

Item #: 408232

Cat #: CLED2X26N

UPC: 019813027333

Sign In or Register to view pricing and more.
Documents & Guides
LED CEILING 2 X 26W NEUTRAL LED BRONZE

Overview

LED CEILING 2 X 26W NEUTRAL LED BRONZE
Also known as: 019813027333, CLED2X26N

Specifications

Wattage: 52
Type: LED, Ceiling
Color: Bronze
Wattage: 52
Color: Bronze
Type: LED, Ceiling