Conduit Outlet Box, Type GUAD, (3) 1" Hubs, Aluminum

Item #: 408394

Cat #: GUAD36SA

UPC: 782274796369

Sign In or Register to view pricing and more.
Documents & Guides
Conduit Outlet Box, Explosion-Proof, Dust-Ignitionproof, Aluminum, GUAD Hub Type. Includes: Internal Ground Screw and O-Ring, Internally Threaded Surface Cover with 3 Inch Opening and (3) 1 Inch Threaded Hubs. For Use with Threaded Metal Conduit.

Overview

Conduit Outlet Box, Explosion-Proof, Dust-Ignitionproof, Aluminum, GUAD Hub Type. Includes: Internal Ground Screw and O-Ring, Internally Threaded Surface Cover with 3 Inch Opening and (3) 1 Inch Threaded Hubs. For Use with Threaded Metal Conduit.
Also known as: 782274796369, GUAD36SA

Specifications

Diameter: 1 in
Material: Aluminum
Diameter: 1 in
Material: Aluminum