REXEL logo

Breaker, 20A, 2P, 120/240V, Type BR, 10 kAIC

Item #: 4084
Cat #: BR220
UPC: 786676362856
Sign In or Register to view pricing and more.
20 Amp, 2-Pole, BR Plug-On Circuit Breaker, 10 kAIC, Wire Size #14-4, 120/240 VAC.

Product Overview

20 Amp, 2-Pole, BR Plug-On Circuit Breaker, 10 kAIC, Wire Size #14-4, 120/240 VAC.
Also known as: 786676362856, BR220
Frequently Bought Together (73)
Eaton
BR120 Breaker, 20A, 1P, 120/240V, 10 kAIC
Eaton
BR230 Breaker, 30A, 2P, 120/240V, Type BR, 10 kAIC
Eaton
BR115 Breaker, 15A, 1P, 120/240V, 10 kAIC
Eaton
BR240 Breaker, 40A, 2P, 120/240V, Type BR, 10 kAIC
Eaton
BR250 Breaker, 50A, 2P, 120/240V, Type BR, 10 kAIC
Eaton
BR215 Breaker, 15A, 2P, 120/240V, Type BR, 10 kAIC
Ilsco
CGRC-58 Ground Rod Clamp, Diameter: 5/8", 10 AWG to 2 AWG, Bronze
Multiple
5/8X8-GAL 5/8" Galvanized Ground Rod
Eaton
BR260 Breaker, 60A, 2P, 120/240V, Type BR, 10 kAIC
Eaton
BR2020 Breaker, 20/20A, 1P, 120/240V, 10 kAIC, BR Series, Duplex
Leviton
T5320-W Tamper Resistant Duplex Receptacle, 15A, 125V, White
Eaton
BR2100 Breaker, 100A, 2P, 120/240V, Type BR, 10 kAIC
Eaton
BR120 Breaker, 20A, 1P, 120/240V, 10 kAIC
Leviton
4934 2-Gang Single Rcpt Wallplate, (1) 2.150" Hole, Alum Steel
Multiple
200MA 2" PVC Male Terminal Adapter.
Eaton
BR230 Breaker, 30A, 2P, 120/240V, Type BR, 10 kAIC
Eaton
DPU222R Disconnect Switch, AC, 60A, 2P, 120/240V, Pull-Out, Metallic, Limited Quantities Available
Multiple
RMX122WG250CL NM-B - 12/2 Solid Copper Yellow
Leviton
GFTR1-W Tamper Resistant GFCI Receptacle, 15A, 125V , White
Leviton
88003 Duplex Receptacle Wallplate, 1-Gang, Thermoset, White
Hubbell-Raco
232 4" Square Box, Welded, Metallic, 2-1/8" Deep
Eaton
BR1515 Breaker, 15/15A, 1P, 120/240V, 10 kAIC, BR Series, Duplex
Eaton
BRCAF120 Breaker, 20A, 1P, 120/240V, 10 kAIC, Type BR Combo AFCI
Kidde Fire
21006377-N Smoke & Carbon Monoxide Alarm, 120VAC, Battery Backup
Leviton
1451-2W Single-Pole Toggle Switch, 15A, 120VAC, White, Residential Grade
Eaton
BR115 Breaker, 15A, 1P, 120/240V, 10 kAIC
Eaton
BR240 Breaker, 40A, 2P, 120/240V, Type BR, 10 kAIC
Eaton
BR250 Breaker, 50A, 2P, 120/240V, Type BR, 10 kAIC
Eaton
BRP115AF Breaker, 15A, 1P, 120/240V, 10 kAIC, Type BR Combo AFCI
Eaton
BRP120DF Breaker, 20A, 1P, 120/240V, 10 kAIC, Type BR Combo AFCI/GFCI
Eaton
BR260 Breaker, 60A, 2P, 120/240V, Type BR, 10 kAIC
Eaton
DPU222R Disconnect Switch, AC, 60A, 2P, 120/240V, Pull-Out, Metallic, Limited Quantities Available
Leviton
GFTR1-W Tamper Resistant GFCI Receptacle, 15A, 125V , White
Eaton
BR215 Breaker, 15A, 2P, 120/240V, Type BR, 10 kAIC
nVent Erico
CP58 Ground Rod Clamp, 5/8", 8 Solid to 2 Stranded AWG, Bronze
Leviton
T5320-W Tamper Resistant Duplex Receptacle, 15A, 125V, White
Arlington
GB5 Grounding Bridge, Zinc, 6 - 2 AWG Grounding Electrode, 14 - 4 AWG
Eaton
BRP120AF Breaker, 20A, 1P, 120/240V, 10 kAIC, Type BR Combo AFCI
Leviton
278-S00 30 Amp Flush Mount Receptacle, 125/250V, 14-30R
Hubbell-Raco
5175-0 Weatherproof Cover, 2-Gang, Die Cast
Enphase
X-IQ-AM1-240-3-M IQ Combiner
Leviton
1451-2W Single-Pole Toggle Switch, 15A, 120VAC, White, Residential Grade
Enphase
Q-SEAL-10 Q-Sealing Cap
Leviton
W5320-T0W Tamper/Weather Resistant Duplex Receptacle, 15A, 125V, White
Enphase
Q-12-10-240 Q Portrait Cable
Kidde Fire
21007581 Ionization Smoke Detector
Kidde Fire
21006377-N Smoke & Carbon Monoxide Alarm, 120VAC, Battery Backup
Enphase
IQ7-60-2-US IQ7-60-2 Microinverter
Eaton
BR120 Breaker, 20A, 1P, 120/240V, 10 kAIC
Eaton
BR115 Breaker, 15A, 1P, 120/240V, 10 kAIC
Eaton
BR240 Breaker, 40A, 2P, 120/240V, Type BR, 10 kAIC
Eaton
BR215 Breaker, 15A, 2P, 120/240V, Type BR, 10 kAIC
Eaton
BR230 Breaker, 30A, 2P, 120/240V, Type BR, 10 kAIC
Eaton
BRP115AF Breaker, 15A, 1P, 120/240V, 10 kAIC, Type BR Combo AFCI
Multiple
THHN14SOLBLU500RL 14 AWG THHN Solid Copper, Blue, 500'
Multiple
THHN14SOLWHT500RL 14 AWG THHN Solid Copper, White, 500'
Multiple
THHN14SOLGRY500RL 14 AWG THHN Solid Copper, Gray, 500'
Multiple
THHN14SOLYEL500RL 14 AWG THHN Solid Copper, Yellow, 500'
Multiple
THHN14SOLBLK500RL 14 AWG THHN Solid Copper, Black, 500'
Multiple
THHN14SOLRED500RL 14 AWG THHN Solid Copper, Red, 500'
Multiple
THHN14SOLORN500RL 14 AWG THHN Solid Copper, Orange, 500'
Multiple
THHN12SOLWHT500RL 12 AWG THHN Solid Copper, White, 500'
Multiple
THHN14SOLBRN500RL 14 AWG THHN Solid Copper, Brown, 500'
Multiple
THHN12SOLBLK500RL 12 AWG THHN Solid Copper, Black, 500'
Multiple
THHN12SOLRED500RL 12 AWG THHN Solid Copper, Red, 500'
Multiple
THHN14SOLPUR500RL 14 AWG THHN Solid Copper, Purple, 500'
Eaton
BR250 Breaker, 50A, 2P, 120/240V, Type BR, 10 kAIC
Eaton
CHSPT2ULTRA Surge Protection Device, Whole House, 120/240V, 2P, Panel Mount
Leviton
GFTR2-W Tamper Resistant GFCI Receptacle, 20A, 125V, White
Eaton
BHLW Handle Lock, 1/2/3P, BR, BD, BQ, BQC, Series, Non-Padlockable
Leviton
5224-2W Combination Switch, Toggle, (2) 1-Pole, 15A, 120V, White
Eaton
BRN120GF Breaker, 20A, 1P, 120/240V, 10 kAIC, Type BR GFCI
Eaton
BRN115GF Breaker, 15A, 1P, 120/240V, 10 kAIC, Type BR GFCI

Specifications

Poles: 2
Type: Miniature, Breaker
Volts AC: 120, 240
Amps: 20
Length: 3 in
Family / Style: BR
Interrupt Rating DC: 10000
Interrupt Rating AC: 10000
Mounting: Plug on
Poles: 2
Volts AC: 120, 240
Length: 3 in
Interrupt Rating DC: 10000
Mounting: Plug on
Type: Miniature, Breaker
Amps: 20
Family / Style: BR
Interrupt Rating AC: 10000

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)