250W MULTI TAP HPS 3/4 PEND GLOBE/GUARD

Item #: 408412

Cat #: VMVS2A250GP/MT

UPC: 782274850955

to view pricing and more.
Documents & Guides
Eaton Crouse-Hinds series Champ VMV light fixture, 60 Hz, Heat and impact resistant glass globe, With guard, HID-High pressure sodium, Copper-free aluminum, Pendant mount, 3/4" trade size, Multi-tap, 250W

Overview

Eaton Crouse-Hinds series Champ VMV light fixture, 60 Hz, Heat and impact resistant glass globe, With guard, HID-High pressure sodium, Copper-free aluminum, Pendant mount, 3/4" trade size, Multi-tap, 250W

The Champ VMV HID light fixture from Eaton's Crouse-Hinds Division provides a compact, lightweight design that's ideal for a wide range of mounting heights within hazardous area applications. Available in 50W through 400W with seven mounting arrangements to suit any lighting layout, the VMV HID is approved for use in Class I, Division 2 and Class I, Zone 2 locations. The rugged design stands up to challenging environments where moisture, dirt, dust, vibration, corrosion and rough usage are problems. These light fixtures are ideal for indoor and outdoor general area lighting in manufacturing plants, refineries, chemical, petrochemical and other industrial process facilities, waste or sewage treatment facilities, offshore, dockside and harbor installations, and other heavy industrial applications.

Also known as: 782274850955, VMVS2A250GP/MT

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Mounting: Pendant
Wattage: 250
Light Technology: HID
Volts AC Range: 120 - 277
IP/NEMA Rating: IP66, NEMA 4X
Wattage: 250
Volts AC Range: 120 - 277
Mounting: Pendant
Light Technology: HID