Spade Bit, 3/4 x 6-1/4"

Item #: 40847

Cat #: 33A-3/4

UPC: 783310203520

Sign In or Register to view pricing and more.

Overview

Spade Bit, 3/4 x 6-1/4 inch

Bore hardwood, softwood, plywood and drywall

Forged and heat treated for long life

For use in 1/4 IN (6.4 mm) or larger power drills

Hole in top center of bit for wire pulling

P.O.P. Packaged

Also known as: 783310203520, 33A-3/4

Specifications

Diameter: 3/4 in
Type: Spade Bit
Length: 6 1/4 in
Diameter: 3/4 in
Length: 6 1/4 in
Type: Spade Bit