3" P&C Corrugated Flexible Conduit, 250' Reel

Item #: 408475

Cat #: 11813-250

UPC: 034481231530

to view pricing and more.
Documents & Guides
3 Inch P&C Corrugated Flexible Conduit, 250 Foot Reel

Overview

3 Inch P&C Corrugated Flexible Conduit, 250 Foot Reel
Also known as: 034481231530, 11813-250, Carlon

Specifications

Length: 250 ft
Diameter: 3 in
Color: Gray
Length: 250 ft
Color: Gray
Diameter: 3 in