Crimping Tool

Item #: 408516

Cat #: EK1240L11

UPC: 783310102274

to view pricing and more.
Documents & Guides
Crimping ToolCrimping Tool, Intelli-CRIMP™, Jaw Opening: 2", Crimping Head Rotation: 350 Degrees. Included: 18V 3.0 Ah Li-ion Battery and 120V Charger. Capacity: 8 AWG - 750 KCMIL Copper Color Coded Lugs And Splices, Flip Top, Battery Recharges in 28 Minutes

Overview

Crimping ToolCrimping Tool, Intelli-CRIMP™, Jaw Opening: 2", Crimping Head Rotation: 350 Degrees. Included: 18V 3.0 Ah Li-ion Battery and 120V Charger. Capacity: 8 AWG - 750 KCMIL Copper Color Coded Lugs And Splices, Flip Top, Battery Recharges in 28 Minutes

Intelligent Crimping System Technology includes a pressure sensor that monitors the crimping force of each crimp and provides the operator a visual and audible alert if the force is below specifications State of the art 18V lithium ion (Li-ion) battery provides 70% more cycles per charge and faster cycle times Automatic Retraction Stop (ARS) which retracts the ram just enough to get ready for the next cycle saving time and energy LED light provides the operator with the battery charge and tool maintenance status Two-stage hydraulic system provides fast advance and power speeds, saving time Forward handle position improves tool balance One trigger controls all tool functions Crimping head rotates 350° Tools automatically retract when the crimping cycle is complete Overmolded tacky grip areas make gripping the tool easier and more comfortable LED work light illuminates dark work areas Greenlee battery-powered crimping tools now use bio-degradable oil Smart chargers control the charging current, charging voltage and battery temperature to maximize battery life Available with 120V, 12V or 230V battery charger or with 120V or 230V corded adapter in place of batteries and charger Three crimping head choices: EK1230L with 1.20 IN (30mm) opening uses Greenlee KC12, KA12 & KD12 crimping dies plus all industry U style crimping dies, EK1240L with 1.65 IN (42mm) opening uses Greenlee KC12, KA12 & KD12 crimping dies plus all industry U style crimping dies, EK1240KL uses Kearney PH2 style crimping dies Covered head models have two layers of PVC that total approximately 3/16 IN (4.8 mm) thick. The outer layer is black and the inner layer is red U.S. Patents #6,206,663 and #6,065,326

Also known as: 783310102274, EK1240L11

Specifications

Type: Battery Powered, Crimper, Lithium Battery
Volts DC: 18
Type: Battery Powered, Crimper, Lithium Battery
Volts DC: 18