1 AWG Copper Compression Lug

Item #: 40855

Cat #: CLNS-1-516

UPC: 783669634341

to view pricing and more.
Surecrimp Copper Compression Lug, Conductor Size 1, 1 Hole, 5/16in Bolt Size, Long Barrel, No Sight Window, Tin Plated, UL, CSA

Overview

Surecrimp Copper Compression Lug, Conductor Size 1, 1 Hole, 5/16in Bolt Size, Long Barrel, No Sight Window, Tin Plated, UL, CSA

Manufactured from high strength seamless copper tubing, Electro-Tin plated, Chamfered entry, Color coded, Suitable for use in circuits rated 35KV or less, proper high voltage spacing and insulation techniques must be used, UL Listed and CSA Certified with ILSCO and major competitor’s compression tools

Also known as: 783669634341, CLNS-1-516

Features & Benefits

  • Electro-tin plated for corrosion resistance
  • Suitable for use in circuits rated 35KV or less, proper high voltage spacing and insulation techniques must be used
  • UL Listed and CSA Certified with ILSCO and major competitor's tools for application versatility
  • UL467 Listed 500 kcmil - 8 Str, 8 Sol - 2 Sol for grounding and bonding applications
  • Direct burial 500 kcmil - 10
  • Chamfered entry for ease of conductor insertion
  • Color coded ink marking signifies key details including correct die

Specifications

Color: Green
Material: Copper
Mounting: 1-Hole
Volts AC: 600
Standards: California Proposition 65
Stud Size: 5/16 in
Allowable Gauge Range: 1
Color: Green
Mounting: 1-Hole
Standards: California Proposition 65
Allowable Gauge Range: 1
Material: Copper
Volts AC: 600
Stud Size: 5/16 in