Cordset, DC Micro M12, 4 Pin, Straight, Female, 10m, Yellow

Item #: 40859

Cat #: 889D-F4UC-10

UPC: 662074025619

to view pricing and more.
Documents & Guides
Cordset, DC Micro M12, 4 Pin, Straight, Female, 10 meter, Yellow *** Rockwell Automation Preferred Product ***

Overview

Cordset, DC Micro M12, 4 Pin, Straight, Female, 10 meter, Yellow *** Rockwell Automation Preferred Product ***
Also known as: 662074025619, 889D-F4UC-10

Specifications

Gender: Female
Volts AC: 300
Amps: 4
Type: 4-Pin, Cordset
Length: 10 m
Color: Yellow
Special Program: Rockwell Automation Preferred Product
Gender: Female
Amps: 4
Length: 10 m
Special Program: Rockwell Automation Preferred Product
Volts AC: 300
Type: 4-Pin, Cordset
Color: Yellow