Cable Tie, Heavy, 15" Long, UV Nylon, Black, 120lb Rating, 100/PK

Item #: 408608

Cat #: HT1400B-C

UPC:

to view pricing and more.
Documents & Guides
Cable Tie, Heavy, 15" Long, .300" Wide, .083" Thick, Weather Resistant Nylon, Black, 120lb Rating, 5" Max Bundle Diameter, 100/Pack

Overview

Cable Tie, Heavy, 15" Long, .300" Wide, .083" Thick, Weather Resistant Nylon, Black, 120lb Rating, 5" Max Bundle Diameter, 100/Pack
Also known as: HT1400B-C

Specifications

Color: Black
Length: 15 in
Width: 0.300 in
Weight Capacity: 120 lbs
Material: Nylon
Color: Black
Width: 0.300 in
Material: Nylon
Length: 15 in
Weight Capacity: 120 lbs