Selector Switch, 2-Position, Spring Return from Right, 30mm, Knob

Item #: 40862

Cat #: 800T-H5A

UPC: 781180630989

to view pricing and more.
Documents & Guides
Selector Switch, 2 Position, Spring Return from Right, 30mm, Black Knob, White Insert, 1 Normally Open, 1 Normally Closed, Contact Block, Nema 4/13 *** Rockwell Automation Preferred Product ***

Overview

Selector Switch, 2 Position, Spring Return from Right, 30mm, Black Knob, White Insert, 1 Normally Open, 1 Normally Closed, Contact Block, Nema 4/13 *** Rockwell Automation Preferred Product ***

Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-H5A from Rockwell Automation® is a two-position, 30 mm selector switch with a white insert. It is standard knob spring return. And it does not have guards on terminals. For full product details, please see the sections below.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 781180630989, 800T-H5A

Specifications

Type: Top Pin, Limit Switch, Miniature
Poles: 2
Amps: 5
Length: 3 ft
Mounting: Surface
Volts AC: 240
Family / Style: 800T
Special Program: Rockwell Automation Preferred Product
Type: Top Pin, Limit Switch, Miniature
Amps: 5
Mounting: Surface
Family / Style: 800T
Poles: 2
Length: 3 ft
Volts AC: 240
Special Program: Rockwell Automation Preferred Product