Weatherproof Box, 1 Gang, (3) 1/2" Outlets, 2" Deep, Aluminum, Gray

Item #: 408881

Cat #: VX3

UPC: 019813924304

to view pricing and more.
Documents & Guides
No Documents Available
Weatherproof Box, 1 Gang, (3) 1/2 Inch Threaded Outlets, 2 Inch Deep, Aluminum Die Cast, Gray, Ground Screw and Closure Plugs Included.

Overview

Weatherproof Box, 1 Gang, (3) 1/2 Inch Threaded Outlets, 2 Inch Deep, Aluminum Die Cast, Gray, Ground Screw and Closure Plugs Included.
Also known as: 019813924304, VX3

Specifications

Color: Gray
Gangs: 1
Material: Aluminum
Threaded Outlet Diameter: 1/2 in
Number of Threaded Outlets: 3
Color: Gray
Material: Aluminum
Number of Threaded Outlets: 3
Gangs: 1
Threaded Outlet Diameter: 1/2 in