Shaft, Operating, Interlock, 44mm, Plastic, for 194E-A

Item #: 40891

Cat #: 194L-G2830

UPC: 662072557266

to view pricing and more.
Documents & Guides
Operating Shaft, Interlocking, Plastic, 44 mm, for 194E-A

Overview

Operating Shaft, Interlocking, Plastic, 44 mm, for 194E-A
Also known as: 662072557266, 194L-G2830

Specifications

Type: Operating Shaft, Interlocking
Material: Plastic
Length: 44 mm
Type: Operating Shaft, Interlocking
Length: 44 mm
Material: Plastic