SHEAVE-TWIN YOKE 3/4 (639)

Item #: 408955

Cat #: 639

UPC: 783310172659

Sign In or Register to view pricing and more.
9-13/16 IN (249 mm) minimum radius. Strong welded steel yokes. Forged steel closure type hook with 1 IN (25.4 mm) opening. 5 IN (127 mm) wide aluminum alloy sheave with self-lubricating bearings. Yokes rotate independently to fit various setups. Use with any cable puller whose maximum pulling force is4,000 lbs.(17.8 kN) or less.

Overview

9-13/16 IN (249 mm) minimum radius. Strong welded steel yokes. Forged steel closure type hook with 1 IN (25.4 mm) opening. 5 IN (127 mm) wide aluminum alloy sheave with self-lubricating bearings. Yokes rotate independently to fit various setups. Use with any cable puller whose maximum pulling force is4,000 lbs.(17.8 kN) or less.
Also known as: 783310172659, 639

Specifications

Standards: California Proposition 65
Standards: California Proposition 65