Combo Starter, Type S, fusible disconnect, Size 2, 45A, 3P, 120VAC coil, Motor Logic SSOLR, N3R/12

Item #: 409121

Cat #: 8538SDASP5

UPC: 785901908258

Sign In or Register to view pricing and more.
Combination Starter, Type S, fusible disconnect, Size 2, 45A, 3 pole, 120VAC coil, Motor Logic SSOLR, NEMA 3R/12

Overview

Combination Starter, Type S, fusible disconnect, Size 2, 45A, 3 pole, 120VAC coil, Motor Logic SSOLR, NEMA 3R/12

Type S nonreversing fusible combination starters are for motor control applications. Combination starters combine the requirements for motor overload and short circuit protection into one package. NEMA Size 2 starters have ratings of up to 15 HP at 480 and 600 VAC poly phase. Combination starter has 30 ampere Class H and K fuse clips. This 3 pole starter is for poly phase applications. Combination starters are available with a wide variety of replaceable coil voltages. Starter has a 110/120 VAC 50/60 Hz operating coil wired for separate control. This nonreversing NEMA combination starter has a Motor Logic solid state overload relay to detect over current conditions. A painted sheet steel NEMA 3R/12 dusttight enclosure is used to protect this starter. Enclosure is 27.75 inches tall, 10.5 inches wide and 9.59 inches deep. A wide variety of accessories are available for Type S starters. This combination starters is supplied with a HOA selector switch, a red and green pilot light, auxiliary contacts and an interlock on disconnect. Type S combination starters are UL listed and CSA certified.

Also known as: 785901908258, 8538SDASP5

Specifications

Phase: 3
Poles: 3
Size: 2
Standards: California Proposition 65
IP/NEMA Rating: NEMA 12
Phase: 3
Size: 2
IP/NEMA Rating: NEMA 12
Poles: 3
Standards: California Proposition 65