14" Optic Superbay reflector Econograde
Item #: 40920
Cat #: BL-BI
UPC: 785988409402
to view pricing and more.
Documents & Guides
Superbay BI, Lamp Type: MH and HPS, Voltage Rating: 120 V and 208 V and 220 V and 240 V and 277 V and 347 V and 480 V, Color: Silver, Reflector Type: 14 in spun aluminum high bay reflector with uplight, Mounting Type: Pendant.
Overview
Superbay BI, Lamp Type: MH and HPS, Voltage Rating: 120 V and 208 V and 220 V and 240 V and 277 V and 347 V and 480 V, Color: Silver, Reflector Type: 14 in spun aluminum high bay reflector with uplight, Mounting Type: Pendant.
Also known as: 785988409402, BL-BI
Specifications
| Type: | Replacement Lens |
| Diameter: | 14 in |
| Material: | Aluminum |
| Standards: | California Proposition 65 |
| Type: | Replacement Lens |
| Material: | Aluminum |
| Diameter: | 14 in |
| Standards: | California Proposition 65 |