This product may not be available in all locations.

to view pricing and more.
Documents & Guides
Square D,CIRCUIT BREAKER PADLOCK ATTACHMENT,0.75,1.5,Circuit Breaker Padlock Attachment,For padlocking adjacent circuit breakers in ON or OFF position,QO,QOT Circuit Breakers (1-Pole),Steel
Overview
Square D,CIRCUIT BREAKER PADLOCK ATTACHMENT,0.75,1.5,Circuit Breaker Padlock Attachment,For padlocking adjacent circuit breakers in ON or OFF position,QO,QOT Circuit Breakers (1-Pole),Steel
CIRCUIT BREAKER PADLOCK ATTACHMENT
Also known as: 785901002550, QOTHPA
Features & Benefits
- Range of heights from 4 feet to 9 feet (24U to 58U) to match capacity requirements; 19-inch Rack Packages are 7-feet high
- Side rails are tapped on both sides with 12-24UNC threads for quick installation
- EIA Universal 5/8 inch - 5/8 inch - 1/2 inch vertical mounting hole pattern matches industry standards
- RU markings on both front and back of uprights make it easier to mount equipment
- Open frame racks designed to house DataCom/TeleCom equipment and structure for cabling. This 2-Post Open Frame Rack, EDR19FM45U6 item measures 84.00x20.28x18.00 inches with a material of Aluminum colored Black.
- Convenient rack and cable manager packages offered with either one or two 6-inch cable managers; includes one-piece hinged cover
Specifications
| Family / Style: | QO |
| Poles: | 1 |
| Mounting: | Breaker |
| Standards: | California Proposition 65 |
| Family / Style: | QO |
| Mounting: | Breaker |
| Poles: | 1 |
| Standards: | California Proposition 65 |