This product has been discontinued.

Weatherproof-In-Use Cover, Box, and 15A GFCI Kit
Item #: 409298
Cat #: MKG410C
UPC: 092326110587
to view pricing and more.
Documents & Guides
Weatherproof While-In-Use Cover, Box, and 15 Amp GFCI Kit, Depth: 2.75 Inch, Cover: Clear, Non-Metallic
Overview
Weatherproof While-In-Use Cover, Box, and 15 Amp GFCI Kit, Depth: 2.75 Inch, Cover: Clear, Non-Metallic
Also known as: 092326110587, MKG410C
Features & Benefits
- Superior commercial quality die-cast metal construction
- Premium powder coat finish provides maximum weather ability and scratch resistance
- Patented Quick-Fit keyhole mounting system allows installation in under a minute
- Combo includes receptacle and cover/Kit includes box, receptacle and cover
- High quality Hubbell WRTR device included
- Includes attached gasket and mounting hardware
- Lockable tab
Specifications
| Color: | Clear |
| Gangs: | 1 |
| Material: | PVC |
| Depth: | 2.750 in |
| Color: | Clear |
| Material: | PVC |
| Gangs: | 1 |
| Depth: | 2.750 in |