Weatherproof-In-Use Cover, 1-Gang, Universal, Horizontal/Vertical, Polycorbonate, Clear
Item #:
409308
Cat #:
MM510C
UPC:
092326102148
Sign In or Register to view pricing and more.
Documents & Guides
In-Use Cover, 1-Gang, Weatherproof, Vertical and Horizontal Mount, Non-Metallic, Depth: 3-1/4". Includes Separate Insert Types: Duplex, Decora/GFCI Receptacle, Toggle Switch and Single Receptacle Diameters: 1.125", 1.375", 1.56", 1.625", 1.687" & 2.125", Color: Clear. Includes: Lockable Tab.
Overview
In-Use Cover, 1-Gang, Weatherproof, Vertical and Horizontal Mount, Non-Metallic, Depth: 3-1/4". Includes Separate Insert Types: Duplex, Decora/GFCI Receptacle, Toggle Switch and Single Receptacle Diameters: 1.125", 1.375", 1.56", 1.625", 1.687" & 2.125", Color: Clear. Includes: Lockable Tab.
High-impact polycarbonate construction provides maximum durability Patented Quick-Fit keyhole mounting system allows installation in under a minute Patented Universal Fit Adapter System Technology (U-Fast) for 16-in-1 custom device configurations, comes pre-configured for GFCI Includes attached gasket and mounting hardware Lockable tab 3.25 in. deep
Also known as: 092326102148, MM510C, Bubble cover
Specifications
Depth: | 3 1/4 in |
Mounting: | Vertical |
Gangs: | 1 |
Standards: | California Proposition 65 |
Color: | Gray/Clear |
Depth: | 3 1/4 in |
Gangs: | 1 |
Color: | Gray/Clear |
Mounting: | Vertical |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)