MOLDED CASE CIRCUIT

Item #: 409317

Cat #: LAL36350MB

UPC: 785901005520

to view pricing and more.

Overview

SQD LAL36350MB MOLDED CASE CIRCUIT
Also known as: 785901005520, LAL36350MB

Specifications

Amps: 350
Mounting: Panel
Poles: 3
Volts DC: 250
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 22 kA
Amps: 350
Poles: 3
Volts AC: 600
Interrupt Rating DC: 10 kA
Mounting: Panel
Volts DC: 250
Standards: California Proposition 65
Interrupt Rating AC: 22 kA