Category 5e, Riser, 24/4-UTP (Solid), Gray, 1000' Reel

Item #: 409373

Cat #: 962631609

UPC: 029892962333

to view pricing and more.
Documents & Guides
No Documents Available
Data / Voice Cable - Type CMR - Riser, Category 5e, 24 AWG - 4 Unshielded Twisted Pairs, Copper, Solid, Gray, 1000' Reel, PVC Jacket, ETL Listed Type CMR, C(ETL) Listed CMR FT4, ETL Verified to TIA/EIA 568-C.2

Overview

Data / Voice Cable - Type CMR - Riser, Category 5e, 24 AWG - 4 Unshielded Twisted Pairs, Copper, Solid, Gray, 1000' Reel, PVC Jacket, ETL Listed Type CMR, C(ETL) Listed CMR FT4, ETL Verified to TIA/EIA 568-C.2
Also known as: 029892962333, 962631609

Specifications

Gauge: 24 AWG
Volts AC: 300
Length: 1000 ft
Conductors: 4 Pair
Color: Gray
Jacket: Riser
Shielding: Unshielded
Stranding: Solid
Package Type: Reel in a Box
Gauge: 24 AWG
Length: 1000 ft
Color: Gray
Shielding: Unshielded
Package Type: Reel in a Box
Volts AC: 300
Conductors: 4 Pair
Jacket: Riser
Stranding: Solid