Legend Plate, 30mm, Half Round, Gray/Black, Text "MAN-AUTO"

Item #: 409381

Cat #: 9001KN243

UPC: 785901916109

to view pricing and more.
Legend Plate, 30 mm, Half Round, Gray/Black, Text "MAN-AUTO"

Overview

Legend Plate, 30 mm, Half Round, Gray/Black, Text "MAN-AUTO"
Also known as: 785901916109, 9001KN243

Specifications

Size: 30 mm
Standards: California Proposition 65
Type: Legend Plates, MAN-AUTO
Size: 30 mm
Type: Legend Plates, MAN-AUTO
Standards: California Proposition 65