ConneXium Extended Managed Switch - 6 ports for copper + 2 ports for fiber optic multimode

Item #: 409493

Cat #: TCSESM063F2CU1

UPC: 595864065536

to view pricing and more.
ConneXium Extended Managed Switch - 6 ports for copper + 2 ports for fiber optic multimode

Overview

ConneXium Extended Managed Switch - 6 ports for copper + 2 ports for fiber optic multimode

This product is part of the ConneXium range, an offer of Ethernet connecting devices. This TCP/IP extended managed switch has two 100BASE-FX ports for fibre optic and six 10BASE-T/100BASE-TX ports for copper cable. It is a network switch with a supply voltage of 12V to 48V, a power consumption of 12W and maximum number of switches in a ring is 50. This product offers you a smart and flexible way to integrate Ethernet solutions into your operation. It is furnished with two 2-way removable connectors (power supply) for electrical connection. The supported transmission mediums are twisted shielded pair category 5E copper cable and multimode fibre optic. Ethernet services are secure port, priority port, multicast filtering, data stream control, configuration via web server, VLAN, SNTP client, SMTP V3, Rapid Scanning Tree Protocol (RSTP), IGMP snooping and FDR. It is an IP30 rated product. Its dimensions are 120mm (width) x 115mm (depth) x 137mm (height) and weighs 1kg. This product is certified by CE, LR, BV, GL and C-Tick. It meets UL 1604 Class 1 Division 2, UL 508, CSA C22.2 No 214, EN/IEC 61131-2, IEC 61850-3 and CSA C22.2 No 213 Class I Division 2 standards. It supports 35mm symmetrical DIN rail mount.

Also known as: 595864065536, TCSESM063F2CU1

Specifications

Wattage: 12
Type: Duplex, Multimode
Standards: California Proposition 65
Number of Ports: 8
Connector Type: RJ45, SC
Wattage: 12
Standards: California Proposition 65
Connector Type: RJ45, SC
Type: Duplex, Multimode
Number of Ports: 8