MOLDED CASE CIRCUIT

Item #: 409502

Cat #: LAL36225

UPC: 785901009818

to view pricing and more.

Overview

SQD LAL36225 MOLDED CASE CIRCUIT
Also known as: 785901009818, LAL36225

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 225
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 22 kA
Mounting: Panel
Volts DC: 250
Volts AC: 600
Interrupt Rating DC: 10 kA
Poles: 3
Amps: 225
Standards: California Proposition 65
Interrupt Rating AC: 22 kA