INTERFACE RELAY - ELECTROMECHANICAL

Item #: 409505

Cat #: ABR2S112B

UPC: 785901920748

Sign In or Register to view pricing and more.
Documents & Guides
Telemecanique,INTERFACE RELAY - ELECTROMECHANICAL,-5...55 °C from 0.85...1.1 Us/-5...40 °C unrestricted operation/-25...70 °C at Us with 8 mm space between ABR2S1…/25...55 °C at Us,1 NO,150 V DC250 V AC,5 A conforming to IEC 60947-1,50/60Hz,5V,9.5mm,<=3.8V,>= 10000000 cycles,Schneider Electric,Screw clamp terminal,UL, IEC,asymmetrical DIN railcombination railsymmetrical DIN rail,interface for discrete signals,slim electromechanical output interface module slim electromechanical output interface module

Overview

Telemecanique,INTERFACE RELAY - ELECTROMECHANICAL,-5...55 °C from 0.85...1.1 Us/-5...40 °C unrestricted operation/-25...70 °C at Us with 8 mm space between ABR2S1…/25...55 °C at Us,1 NO,150 V DC250 V AC,5 A conforming to IEC 60947-1,50/60Hz,5V,9.5mm,<=3.8V,>= 10000000 cycles,Schneider Electric,Screw clamp terminal,UL, IEC,asymmetrical DIN railcombination railsymmetrical DIN rail,interface for discrete signals,slim electromechanical output interface module slim electromechanical output interface module
Also known as: 785901920748, ABR2S112B

Specifications

Standards: California Proposition 65
Standards: California Proposition 65