Breaker, DIN Rail Mount, 2A, 1P, C Curve, 240VAC, C60N, 10kAIC

Item #: 409513

Cat #: 24306

UPC: 785901921097

to view pricing and more.
Documents & Guides
Breaker, DIN Rail Mount, 2 Amp, 1-Pole, C Curve, 240 Volt AC, C60N, 10 kAIC

Overview

Breaker, DIN Rail Mount, 2 Amp, 1-Pole, C Curve, 240 Volt AC, C60N, 10 kAIC
Also known as: 785901921097, 24306

Specifications

Mounting: DIN Rail
Poles: 1
Amps: 2
Volts AC: 240
Interrupt Rating AC: 10 kA
Mounting: DIN Rail
Amps: 2
Interrupt Rating AC: 10 kA
Poles: 1
Volts AC: 240