This product may not be available in all locations.
2
more

Programmable receiver - 2 relays - 24..240 V AC/DC - 2 pusbuttons - 6 LEDs
Item #: 409522
Cat #: ZBRRA
UPC: 606480334705
to view pricing and more.
Documents & Guides
Programmable receiver - 2 relays - 24..240 V AC/DC - 2 pusbuttons - 6 LEDs
Overview
Programmable receiver - 2 relays - 24..240 V AC/DC - 2 pusbuttons - 6 LEDs
This programmable receiver is part of the range Harmony XB5R plastic and XB4R metal wireless and batteryless pushbuttons. It features a configurable receiver equipped with 2 buttons (teach and parameter setting), 6 indicating LEDs (power ON, function modes, output status, signal strength). It is supplied set to monostable output function and can be configured to bistable and stop/start functions. It features 2 relay outputs type RT 3A. Its supply voltage is 24V to 240V AC/DC. It weighs 130g.
Also known as: 606480334705, ZBRRA
Specifications
| IP/NEMA Rating: | IP20 |
| Standards: | California Proposition 65 |
| IP/NEMA Rating: | IP20 |
| Standards: | California Proposition 65 |