3/4 FORM 7 TB FITTING

Item #: 409552

Cat #: PMTB27

UPC: 736953010369

to view pricing and more.
Documents & Guides
Perma-Cote, Conduit Body And Cover, Form: TB Form 7, Length: 7.750 IN, Width: 1.830 IN, Height: 2.920 IN, Finish: 40 MIL Gray PVC Exterior Coating, 2 MIL Green Urethane Interior Coating, Material: Ferrous Body, Stainless Screw, Dimension D: 1.130 IN, Pipe Size: 3/4 IN, Dimension E: 3.810 IN

Overview

Perma-Cote, Conduit Body And Cover, Form: TB Form 7, Length: 7.750 IN, Width: 1.830 IN, Height: 2.920 IN, Finish: 40 MIL Gray PVC Exterior Coating, 2 MIL Green Urethane Interior Coating, Material: Ferrous Body, Stainless Screw, Dimension D: 1.130 IN, Pipe Size: 3/4 IN, Dimension E: 3.810 IN
Also known as: 736953010369, PMTB27

Specifications

No Specifications Available