Switch Unit-pendent (915,960)

Item #: 409556

Cat #: 32363

UPC: 783310323631

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Switch Unit-pendent (915,960)

Overview

Switch Unit-pendent (915,960)
Also known as: 783310323631, 32363

Specifications

Knockout Diameter: 1/2 in
Depth: 1 5/8 in
Mounting: Vertical, Horizontal
Color: Bronze
Cubic Inches: 16.100 in³
Finish: Bronze
Knockout Diameter: 1/2 in
Mounting: Vertical, Horizontal
Cubic Inches: 16.100 in³
Depth: 1 5/8 in
Color: Bronze
Finish: Bronze