TeSys Deca thermal overload relays - 23...32 A - class 20

Item #: 409712

Cat #: LRD332L

UPC: 389119215551

to view pricing and more.

Overview

TeSys Deca thermal overload relays - 23...32 A - class 20

TeSys LRD thermal overload relay, 32A/690V, thermal setting range 23-32A, tripping class 20, for protection of 3-phase motors 15kW@400V. Differential device with phase failure and load unbalance detection. It provides a thermal adjustement dial, a manual-automatic reset selector, a test selector for simulation of a tripping, reset and stop buttons, a flag indicator and 2 auxiliary contacts 1NO+1NC for fault signalling. Settings are protected by a transparent cover lockable by sealing. Connection by EverLink BTR screw terminals , it connects directly to the bottom terminals of 3-pole contactors LC1D40A-D80A. Mounting on DIN rail or screw fixing, separated from the contactor, with use of a terminal block LAD96560 (to be ordered separately). Multi standards certified (IEC, UL, CSA, CCC, EAC, Marine), Green Premium compliant (RoHs/Reach).

Also known as: 389119215551, LRD332L

Specifications

Mounting: Direct
Poles: 3
Type: Overload Relay
IP/NEMA Rating: IP20
Standards: California Proposition 65
Mounting: Direct
Type: Overload Relay
Standards: California Proposition 65
Poles: 3
IP/NEMA Rating: IP20