STARTER 600VAC

Item #: 409750

Cat #: 8536SBT2V02S

UPC: 785901019008

to view pricing and more.
Documents & Guides
SQD 8536SBT2V02S STARTER 600VAC

Overview

SQD 8536SBT2V02S STARTER 600VAC
Also known as: 785901019008, 8536SBT2V02S

Specifications

Phase: 3
Poles: 3
Type: Motor Starter
Standards: California Proposition 65
IP/NEMA Rating: NEMA 7, NEMA 9
Phase: 3
Type: Motor Starter
IP/NEMA Rating: NEMA 7, NEMA 9
Poles: 3
Standards: California Proposition 65