This product may not be available in all locations.

Selector Switch, 4-Position, Black Lever, Operator Only, Maintained
Item #: 409762
Cat #: 9001KS88FB
UPC: 785901959250
to view pricing and more.
Documents & Guides
Selector Switch, 4 Position, Black Lever, Operator Only, Maintained, 30 mm, Cam H
Overview
Selector Switch, 4 Position, Black Lever, Operator Only, Maintained, 30 mm, Cam H
This Harmony 9001K, black selector switch with long handle and H cam has 4-positions, operates with a stay-put mechanism. It has a chromium-plated metal bezel. This selector switch with long handle provides a versatile interface for controlling your machines. It is easily installed into a standard 30mm diameter panel cut-outs and is easily connected to control circuits. It provides an effective manner to set your machine in various operating modes. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Impact and corrosion resistant metal bezel and body ensures product continues to operate even after severe accidents.
Also known as: 785901959250, 9001KS88FB
Specifications
| IP/NEMA Rating: | IP66, NEMA 1, NEMA 12, NEMA 2, NEMA 4 |
| Mounting: | Panel |
| Size: | 30 mm |
| Standards: | California Proposition 65 |
| IP/NEMA Rating: | IP66, NEMA 1, NEMA 12, NEMA 2, NEMA 4 |
| Size: | 30 mm |
| Mounting: | Panel |
| Standards: | California Proposition 65 |