280 CFM, White-on-White Hood

Item #: 40979

Cat #: QDE30WW

UPC: 026715181766

to view pricing and more.
Documents & Guides
No Documents Available
30", 280 CFM, White-on-White ENERGY STAR RATED

Overview

30", 280 CFM, White-on-White ENERGY STAR RATED
Also known as: 026715181766, QDE30WW

Specifications

Width: 30 in
Color: White
Width: 30 in
Color: White