Proximity Sensor, Inductive, 12mm, Metal Face, 10-30VDC, 3 Wire

Item #: 40984

Cat #: 871TM-DH4NP12-D4

UPC: 662468054768

to view pricing and more.
Proximity Sensor, Inductive, 3-Wire DC, 12 mm Tubular, Metal Face, 10 - 30 Volt DC, 4 mm Sensing Distance, Non-Shielded, Normally Open Output, Micro QD Connection

Overview

Proximity Sensor, Inductive, 3-Wire DC, 12 mm Tubular, Metal Face, 10 - 30 Volt DC, 4 mm Sensing Distance, Non-Shielded, Normally Open Output, Micro QD Connection

Bulletin 871TM Tubular Stainless Steel Sensors are ideal for harsh or extremely demanding environments. These sensors resist impact, abrasion and corrosion—to keep things moving where ordinary sensors grind to a halt. This line features full mechanical seals at all barrel openings and full epoxy encapsulation for optimal performance in the toughest environments.

Also known as: 662468054768, 871TM-DH4NP12-D4

Specifications

Type: Inductive, Proximity Sensor, 3 Wire DC
Amps: 0.200
Diameter: 12 mm
Range: 4 mm
Material: Steel
Volts DC Range: 10 - 30
Type: Inductive, Proximity Sensor, 3 Wire DC
Diameter: 12 mm
Material: Steel
Amps: 0.200
Range: 4 mm
Volts DC Range: 10 - 30