TeSys F contactor - 3P (3 NO) - AC-3 - <= 440 V 225 A - coil 120 V AC

Item #: 409843

Cat #: LC1F225G7

UPC: 389110460035

to view pricing and more.
TeSys F contactor - 3P (3 NO) - AC-3 - <= 440 V 225 A - coil 120 V AC

Overview

TeSys F contactor - 3P (3 NO) - AC-3 - <= 440 V 225 A - coil 120 V AC
Also known as: 389110460035, LC1F225G7

Specifications

Volts AC Control: 120
Phase: 3
Mounting: Panel
Poles: 3
Type: Contactor, Non-Reversing
Amps: 225
Volts AC: 600
Standards: California Proposition 65
Volts AC Control: 120
Mounting: Panel
Type: Contactor, Non-Reversing
Volts AC: 600
Phase: 3
Poles: 3
Amps: 225
Standards: California Proposition 65