This product has been discontinued.
This product may not be available in all locations.
3
more

Disconnect Switch, Fusible, NEMA 4X, 60A, 2P, 240VAC, No Neutral
Item #: 409890
Cat #: H222DS
UPC: 785901023647
Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, Fused, NEMA 4X, 60 Amp, 2-Pole, 240 Volt AC, No Neutral, Stainless Steel
Overview
Disconnect Switch, Fused, NEMA 4X, 60 Amp, 2-Pole, 240 Volt AC, No Neutral, Stainless Steel
Also known as: 785901023647, H222DS
Specifications
| Poles: | 2 |
| Mounting: | Surface |
| Material: | Stainless Steel |
| Volts AC: | 240 |
| Amps: | 60 |
| Standards: | California Proposition 65 |
| IP/NEMA Rating: | NEMA 4X |
| Poles: | 2 |
| Material: | Stainless Steel |
| Amps: | 60 |
| IP/NEMA Rating: | NEMA 4X |
| Mounting: | Surface |
| Volts AC: | 240 |
| Standards: | California Proposition 65 |