Meter mains, QO, ringless socket, 200A, surface mount, lever bypass

Item #: 409897

Cat #: RCM200SL

UPC: 785901985594

to view pricing and more.
Meter mains, QO, ringless socket, 200A, surface mount, lever bypass

Overview

Meter mains, QO, ringless socket, 200A, surface mount, lever bypass

Square D™ Meter Mains are single phase power distribution panels used in residential applications where local codes require service disconnects to be located outside the dwelling. The meter socket supports a standard utility meter and a main disconnect breaker which provides a time and space saving solution for contractors and installers. Meter mains are surface mount with provisions. This is for the field installation of the service disconnect(s) that feed devices downstream. Interior subfeed load centers are typically used with these. This CSED is a QO ringless type, class 320 socket with lever bypass, and combination overhead/underground feed. With a current rating of 200A, this product has a short circuit current rating of 10kA. This unit is supplied with a factory installed QOM2-VH main breaker. Single main service disconnects option is also available. Devices meet the Electric Utility Service Equipment Requirements Committee (EUSERC) standards, Federal Specifications W-P-115C for government housing.

Also known as: 785901985594, RCM200SL

Specifications

Standards: California Proposition 65
Standards: California Proposition 65