Disconnect Switch, Fusible, NEMA 1, 200A, 3P, 600VAC, Heavy Duty

Item #: 409941

Cat #: H364VW

UPC:

to view pricing and more.
Disconnect Switch, Fused, NEMA 1, 200 Amp, 3-Pole, 600 Volt AC/DC, Heavy Duty, with Viewing Window

Overview

Disconnect Switch, Fused, NEMA 1, 200 Amp, 3-Pole, 600 Volt AC/DC, Heavy Duty, with Viewing Window
Also known as: H364VW

Specifications

Amps: 200
Poles: 3
Volts DC: 600
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 600
Standards: California Proposition 65
Amps: 200
Volts DC: 600
IP/NEMA Rating: NEMA 1
Standards: California Proposition 65
Poles: 3
Mounting: Surface
Volts AC: 600